Beli Gerinda Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of padatribut:
- Cutting Diameter (mm): 20
- Head Diameter (mm): 9
- Head Length (mm): 22
- Total Length (mm): 120
- Shank Diameter (mm): 16
- Material: High Speed Steel (SKH56)
- TOTAL Sanding Sheet for Random Orbit SanderDeskripsi:3pcs P80, 2pcs P120. 5pcs/set. Packed by label.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- SAITAMA SEIKI Orbital SanderDeskripsi:Tip Sanderatribut:
- Pad Size (mm): 123
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Length (mm): 172
- Air Consumption (L/minute): 340
- Noise Level (dBa): 78
- SI Double Action Sanderatribut:
- Comments: Magic
- Size (mm): 50
- Compatible Model: SI-2108
- SAITAMA SEIKI Air Orbital SanderDeskripsi:Orbital Sanderatribut:
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Air Consumption (L/minute): 340
- Noise Level (dBa): 78
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.atribut:
- Number of Teeth: 72sheets
- Vessel Air Belt SanderDeskripsi:
- SAITAMA SEIKI Dust Free Orbital SanderDeskripsi:Tip Sanderatribut:
- Pad Size (mm): 71x145
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Length (mm): 265
- Air Consumption (L/minute): 340
- Noise Level (dBa): 78
- SP Double-Action SanderDeskripsi:-You can give fine polish with double-action.-Non dust suction type.-For polishing operation.atribut:
- Air consumption: 0.3
- Hose Intake Port: NPT1/4
- Exhaust: Back
- mine Minico Belt Sanderatribut:
- Material: Alundum
- Grain Size (#): 180
- Belt Dimensions (mm): 50 x 235
- mine Abrasives for RMB Sanderatribut:
- Item Name: Polishing cloth belt (50 Disc) (White alundum)
- Uses: For general polishing
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- Wipro Gerinda Dudukatribut:
- No Load Speed (rpm): 2850
- Voltage (V): 220/50
Daftar Harga Gerinda Sander Terbaru March 2026
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| BOSCH Gerinda Tangan | Rp519.900 |
| KRISBOW Gerinda Duduk | Rp839.900 |
| TONE Air Double Action Sander | Rp4.299.900 |
| TOTAL Sanding Sheet for Random Orbit Sander | Rp19.900 |
| Makita Gerinda Tangan | Rp869.900 |
| SAITAMA SEIKI Orbital Sander | Rp9.799.900 |
| SI Double Action Sander | Rp559.900 |
| SAITAMA SEIKI Air Orbital Sander | Rp7.399.900 |
| TONE Air Double Action Sander | Rp519.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)